C-144 Series 8 in. Freezeless Wall Hydrant 1/2 in. Wirsbo Adapter

Part #PC144W08  |  Item #3297179  |  Manufacturer Part #C-144W08

$ 39.03 EACH
(Pricing is for 8 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Integral cast flange with built-in drainage pitch
  • Enclosed screw holes easily secure mounting screws
  • Solid brass body, valve stem cap, seat and stem ends
  • Powder coated cast aluminum handle
  • Slim seat inlet for easier installation
  • Five full hose threads
  • Field repairable with no special tools
  • Stainless steel seat washer screw and handle screw
  • Made in the USA

Specifications

ASSE Standards: ASSE 1019

Adjustable: No

Brand Model Compatibility: C-144 Series

Collection: C-144 Series

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 8-3/4 in

End Connection 1: PEX

End Connection 2: Threaded

End Connections: PEX x Threaded

Handle Material: Metal

Handle Type: Round

Installation Type: Wall Mount

Length: 8 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

Number of Handles: Single Handle

Origin: Domestic

Recommended Valve Application: Water

Sillcock Type: [Anti-siphon, Frost-proof]

Valve Operator: Wheel Handle

Valve Port Opening: Standard Port

Valve Seat Material: EPDM

Valve Size: 1/2 in

Valve Stem: Rising