Prier Products
C-144 Series 8 x 1/2 in. Male Sweat Pipe Thread Freezeless Wall Hydrant
Part #PC144D08 | Item #670433 | Manufacturer Part #C-144D08
Length
Product Details
- Integral cast flange with built-in drainage pitch
- Enclosed screw holes easily secure mounting screws
- Solid brass body, valve stem cap, seat and stem ends
- Powder coated cast aluminum handle
- Slim seat inlet for easier installation
- Five full hose threads
- Field repairable with no special tools
- Stainless steel seat washer screw and handle screw
- Made in the USA
Documents
Specifications
ASSE Standards: ASSE 1019
Adjustable: No
Brand Model Compatibility: C-144 Series
Collection: C-144 Series
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Depth: 8-3/4 in
End Connection 1: Male Sweat
End Connection 2: MIP
End Connections: Male Sweat x MIP
Handle Material: Metal
Handle Type: Round
Installation Type: Wall Mount
Length: 8 in
Material: Brass
Maximum Pressure: 125 psi
Maximum Temperature: 140
Number of Handles: Single Handle
Origin: Domestic
Recommended Valve Application: Water
Sillcock Type: [Anti-siphon, Frost-proof]
Valve Operator: Wheel Handle
Valve Port Opening: Standard Port
Valve Seat Material: EPDM
Valve Size: 1/2 in
Valve Stem: Rising