1/2 in. Angle Sillcock Faucet Chrome
C-155 1/2 in. Angle Sillcock Faucet Chrome
Frequently Purchased Together
Product Details
- Solid cast brass mounting flange with enclosed screw holes
- Powder coated non-ferrous metal handle
- Heavy pattern cast brass construction
- Optional heavy patterned casted brass valve box in satin nickel or brass finish
- Made in the USA
- Finishes available: Satin nickel plated or polished chrome
- Can be converted to loose key
- Stainless steel seat washer screw and handle screw
- AFG Teflon with graphite packing
- Full circle ACME threads on stem assembly with standard 1/4” L size seat washer
Specifications
- ASSE Standards:
- ASSE 1011
- Adjustable:
- No
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.2
- Collection:
- C-155
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome Plated
- End Connection 1:
- FPT
- End Connection 2:
- GHT
- End Connections:
- FPT x GHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Material:
- Metal
- Height:
- 4-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 3-7/8 in
- Material:
- Cast Brass, Aluminum, Metal, Rubber, Stainless Steel
- Maximum Temperature:
- 140
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Angle, Anti-siphon
- Valve Body Material:
- Cast Brass
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Stem:
- Rising
- Width:
- 2-7/8 in