Prier Products C-155 Angle Brass FPT Sillcock

PC255NP

Fitting Sizes

Starting at $43.17
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be converted to handle operation
  • Extended packing nut providing vandal proof operation
  • Heavy pattern cast brass construction
  • Made in the USA
  • Solid cast brass mounting flange with enclosed screw holes
  • Stainless steel seat washer screw and handle screw

SPECIFICATIONS

CSA Certified
CSA B64.2
Collection
C-155
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Handle Type
Loose Key
Material
Brass
Sillcock Type
Angle

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday