Prier Products

C-235 Angle Brass 1/2 x 3/4 in. FPT x Hose Sillcock

Part #PC235CP50  |  Manufacturer Part #C-235CP.50

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy pattern cast brass construction
  • Solid cast brass mounting flange with enclosed screw holes
  • Extended packing nut providing vandal proof operation
  • Stainless steel seat washer screw and handle screw
  • Can be converted to handle operation
  • Made in the USA

Specifications

Adjustable: No

BAA Compliant: Yes

Brand Model Compatibility: C-235 Series

Collection: C-235

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 1/2 in

Drain Opening: 1/2 in

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Handle Type: Loose Key

Installation Type: Wall Mount

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

Origin: Domestic

Recommended Valve Application: Water

Sillcock Type: Angle

Valve Operator: Key

Valve Seat Material: EPDM

Valve Stem: Rising