Prier Products

C-365 Anti-siphon Cast Brass 1/2 in. FPT Sillcock

Part #PC365NP50  |  Manufacturer Part #C-365NP.50

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy pattern cast brass construction
  • Solid cast brass mounting flange with enclosed screw holes
  • Powder coated non-ferrous metal handle
  • Stainless steel seat washer screw and handle screw
  • Can be converted to loose key
  • Includes handle and loose key
  • Made in the USA

Specifications

ASSE Standards: ASSE 1052

Adjustable: No

BAA Compliant: Yes

Brand Model Compatibility: Mansfield

Collection: C-365

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Handle Material: Metal

Handle Type: Wheel

IAPMO Listed: No

Installation Type: Wall Mount

Material: Cast Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Recommended Valve Application: Water

Sillcock Type: Anti-siphon

Valve Operator: Wheel Handle

Valve Seat Material: EPDM

Valve Stem: Rising