12 x 1/2 x 2 in. Self Draining Residential Wall Hydrant
12 x 1/2 x 2 in. Self Draining Residential Wall Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Drains automatically with hose attached
- Two backflow check valves and a Anti Siphon Vacuum Breaker allows ASSE 1019 & 1052 approvals
- Inlet: 1/2 in. PEX
- Enclosed screw holes and self-aligning lug for easy install
- Powder coated metal handle
- 5 full thread hose connection
- Integral cast flange with built-in drainage pitch
- Satin Nickel finish provides years of protection
- Solid brass body, valve stem cap and stem ends for long life
Specifications
- ASSE Standards:
- ASSE 1052
- Adjustable:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- C-434 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 12-3/4 in
- Diameter:
- 3/4 in
- End Connection 1:
- Crimp
- End Connection 2:
- Crimp
- End Connections:
- Crimp
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Metal
- Handle Type:
- Wheel
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in, 2 in
- Valve Stem:
- Non-rising