0 items

Prier Products FPT Anti-Siphon Non Freeze Hydrant

PC634N

Length

Starting at $231.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Heavy duty brass piping, not copper
  • Heavy pattern cast brass hydrant
  • High flow rates: 19 gpm at 25 psi
  • Horizontal or vertical installation possible
  • Made in the USA
  • Patented "triple seal" positive shutoff system
  • Single hole design assists in installation
  • Template provided on box for easy installation

SPECIFICATIONS

ASSE Standards
ASSE 1019, ASSE 1052
CSA Certified
CSA B64.2
Color Finish
Satin Nickel
End Connection 1
Male
End Connection 2
Female
Length
8 in
Material
Brass
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday