0 items

Prier Products Heavy Commercial Wall Hydrant

PC634N0

Length

Starting at $231.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Heavy duty brass piping, not copper
  • Heavy pattern cast brass hydrant
  • High flow rates: 19 gpm at 25 psi
  • Horizontal or vertical installation possible
  • Made in the USA
  • Patented "triple seal" positive shutoff system
  • Single hole design assists in installation
  • Template provided on box for easy installation

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
FIP
Length
4 in
UL Listed
No
Valve Size
1 in x 3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday