Die Cast Aluminum 1-1/2 - 24 in. Sillcock Key

You last purchased this on
 
PRIER Products

Die Cast Aluminum 1-1/2 - 24 in. Sillcock Key

This product requires certification to purchase.
Brand image
You last purchased this on
 
PRIER Products

Die Cast Aluminum 1-1/2 - 24 in. Sillcock Key

  • Fast #
  • Part #PC108KT808
  • Item #3709183
  • Manufacturer Part #C-108KT-808
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Anti-siphon aluminum vacuum breaker with EPDM backflow preventer and backflow check valve
  • Internal checks to prevent thermal migration
  • Key works with most PRIER® products
  • Lock shield cap
  • Stainless steel screws
  • Powder coated cast aluminum handle
  • Satin nickel plated body maintains attractive finish
  • Solid brass body, valve stem cap, seat and stem ends
  • Each valve air-tested at factory for leak-free quality
  • AFG Teflon® with graphite packing for easy maintenance
  • Requires Certification

Specifications

Adjustable:
No
Brand Model Compatibility:
C-108, 234, 235-8, 244, 534, 634, P-264
Color Finish Category:
Greys
Color Finish Name:
Aluminum
Material:
Die Cast Aluminum
Origin:
Domestic
Size:
1-1/2 in - 24 in