12 x 3/4 x 1/2 in. MIP x FPT Residential Wall Hydrant
408 Series 12 x 3/4 x 1/2 in. MIP x FPT Residential Wall Hydrant
Frequently Purchased Together
Product Details
- Easy half-turn operation
- Large easy to grip handle
- Designed with an internal vacuum breaker and backflow preventer
- Spout aligning mark for easy installation
- Hydrant can be serviced without removing from the wall
- Stainless steel handle screw
- Wide screw holes for easy mounting
- Integral cast brass flange
- Made in the USA
- Siding wedge included for proper pitch
Specifications
- ASSE Standards:
- ASSE 1019
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 409 Series
- Collection:
- 408 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel Plated
- Depth:
- 14 in
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Handle Material:
- Polycarbonate
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Brass, Plastic, Stainless Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Brass
- Valve Stem:
- Rising