4 x 3/4 x 1/2 in. MIP x FPT Residential Wall Hydrant

You last purchased this on
 
PRIER Products

408 Series 4 x 3/4 x 1/2 in. MIP x FPT Residential Wall Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
PRIER Products

408 Series 4 x 3/4 x 1/2 in. MIP x FPT Residential Wall Hydrant

  • Fast #
  • Part #P40904
  • Item #4524615
  • Manufacturer Part #409-04
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easy half-turn operation
  • Large easy to grip handle
  • Designed with an internal vacuum breaker and backflow preventer
  • Spout aligning mark for easy installation
  • Hydrant can be serviced without removing from the wall
  • Stainless steel handle screw
  • Wide screw holes for easy mounting
  • Integral cast brass flange
  • Made in the USA
  • Siding wedge included for proper pitch
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1019
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
409 Series
Collection:
408 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel Plated
Depth:
6 in
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Handle Material:
Polycarbonate
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
4 in
Material:
Brass, Plastic, Stainless Steel
NSF Certified:
No
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Wheel Handle
Valve Seat Material:
Brass
Valve Stem:
Rising