P-164 Series 1/2 in. MIP x FIP Residential Quarter-Turn Anti-Siphon Wall Hydrant

Part #PP164T04  |  Item #4524089  |  Manufacturer Part #P-164T04

$ 46.82 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Inlet: 3/4 MIP x 1/2 FIP
  • Anti-Siphon vacuum breaker and Back Flow check valve meet ASSE 1019-C approval
  • Quarter Turn Operation for easy operation
  • Large Soft Grip handle that is metal with a rubber coating.
  • Large Cast Brass flange that is pitched to drain
  • 5 full threads for hose connection
  • Enclosed screw holes and self-aligning lug for easy installation
  • Stainless steel seat washer screw and handle screw
  • Solid Brass body, Valve Stem Cap, Seat and Stem Ends
  • Easy Conversion to Loose Key Operation with brass female stem cap

Specifications

ASSE Standards: ASSE 1019

Adjustable: No

BAA Compliant: Yes

Brand Model Compatibility: P-164 Series

Collection: P-164 Series

Color Finish: Nickel

Color Finish Category: Nickel Tones

Depth: 4-3/4 in

End Connection 1: MIPS

End Connection 2: FIPS

End Connections: MIPS x FIPS

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Handle Material: Metal

Handle Type: Hand Wheel

Height: 3-1/2 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 8-3/4 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Recommended Valve Application: Water

Sillcock Type: Anti-siphon, Frost-proof

UL Listed: No

Valve Bonnet Type: Threaded

Valve Operator: Wheel Handle

Valve Seat Material: EPDM

Valve Size: 1/2 in

Valve Stem: Rising

Width: 3 in