Prier Products
P-164 Series 12 in. Residential Quarter-Turn Anti-Siphon Wall Hydrant
Part #PP164D12 | Item #4156073 | Manufacturer Part #P-164D12
Valve Size
Product Details
- Quarter turn, soft grip, coated cast aluminum handle
- Integral cast flange with built-in drainage pitch
- Enclosed screw holes easily secure mounting screws
- Solid brass body, valve stem cap, seat and stem ends
- Five full hose threads
- Field repairable with no special tools
- Stainless steel seat washer screw and handle screw
- Slim seat inlet for easier installation
- Made in the USA
Documents
Specifications
ASSE Standards: ASSE 1019
Adjustable: No
BAA Compliant: Yes
Brand Model Compatibility: P-164 Series
Collection: P-164 Series
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Depth: 12-3/4 in
End Connection 1: MPT
End Connection 2: Sweat
End Connections: MPT x Sweat
Handle Material: Metal
Handle Type: Hand Wheel
High Pressure: 125
IAPMO Listed: No
Installation Type: Wall Mount
Length: 12 in
Material: Brass
Maximum Temperature: 140
NSF Certified: No
Number of Handles: Single Handle
Origin: Domestic
Recommended Valve Application: Water
Sillcock Type: [Anti-siphon, Frost-proof]
Temperature Range: Up to 140 Deg F
UL Listed: No
Valve Seat Material: EPDM
Valve Size: 1/2 in
Valve Stem: Rising