14 in. Residential Quarter-Turn Anti-Siphon Wall Hydrant
P-164 Series 14 in. Residential Quarter-Turn Anti-Siphon Wall Hydrant
Frequently Purchased Together
Product Details
- Anti-Siphon vacuum breaker and Back Flow check valve meet ASSE 1019-C approval
- Quarter Turn Operation for easy operation
- Inlet: 1/2 MIP x 1/2 SWT
- Stainless steel seat washer screw and handle screw
- 5 full threads for hose connection
- Enclosed screw holes and self-aligning lug for easy installation
- Large Cast Brass flange that is pitched to drain
- Large Soft Grip handle that is metal with a rubber coating.
- Easy Conversion to Loose Key Operation with brass female stem cap
- Solid Brass body, Valve Stem Cap, Seat and Stem Ends
Specifications
- ASSE Standards:
- ASSE 1019
- Adjustable:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Mansfield
- Collection:
- P-164 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 14-3/4 in
- End Connection 1:
- MIPS
- End Connection 2:
- Sweat
- End Connections:
- MIPS x Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Metal
- Handle Type:
- Hand Wheel
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 14 in
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising