Prier Products P-164 Series 3/4 x 1/2 in. MIP x FIP Residential Quarter-Turn Anti-Siphon Wall Hydrant

PP164TCC

$40.53

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Field repairable with no special tools
  • Full hose threads: 5
  • Includes screw holes to easily secure mounting screws
  • Integral cast flange with built-in drainage pitch
  • Made in the USA
  • Quarter-turn soft grip coated cast aluminum handle
  • Solid brass body, valve stem cap, seat and stem ends
  • Stainless steel seat washer screw and handle screw

SPECIFICATIONS

BAA Compliant
No
Collection
P-164 Series
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
MIP
End Connection 2
FIP
End Connections
MIP x FIP
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Handle Type
Hand Wheel
IAPMO Listed
No
Length
2 in
Material
Brass
Maximum Pressure
125 psi
NSF Certified
No
Sillcock Type
Anti-siphon, Frost-proof
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday