P-164 Series 4 x 1/2 in. Residential Quarter-Turn Anti-Siphon Wall Hydrant

Part #PP164X04  |  Item #4523820  |  Manufacturer Part #P-164X04

$ 38.22 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Quarter turn, soft grip, coated cast aluminum handle
  • Integral cast flange with built-in drainage pitch
  • Enclosed screw holes easily secure mounting screws
  • Solid brass body, valve stem cap, seat and stem ends
  • Five full hose threads
  • Field repairable with no special tools
  • Stainless steel seat washer screw and handle screw
  • Slim seat inlet for easier installation
  • Made in the USA

Specifications

ASSE Standards: ASSE 1019

Adjustable: No

BAA Compliant: Yes

Brand Model Compatibility: P-164 Series

Collection: P-164 Series

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 4-3/4 in

End Connection 1: Crimp PEX

End Connection 2: Crimp PEX

End Connections: Crimp PEX

Handle Material: Metal

Handle Type: Hand Wheel

Installation Type: Wall Mount

Length: 4 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Recommended Valve Application: Water

Sillcock Type: [Anti-siphon, Frost-proof]

UL Listed: No

Valve Operator: Wheel Handle

Valve Seat Material: EPDM

Valve Size: 1/2 in

Valve Stem: Rising