6 in. Residential Quarter-Turn Anti-Siphon Wall Hydrant

You last purchased this on
 
PRIER Products

P-164 Series 6 in. Residential Quarter-Turn Anti-Siphon Wall Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
PRIER Products

P-164 Series 6 in. Residential Quarter-Turn Anti-Siphon Wall Hydrant

  • Fast #
  • Part #PP164D06
  • Item #4156079
  • Manufacturer Part #P-164D06
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Anti-Siphon vacuum breaker and Back Flow check valve meet ASSE 1019-C approval
  • Quarter Turn Operation for easy operation
  • Inlet: 1/2 MIP x 1/2 SWT
  • Stainless steel seat washer screw and handle screw
  • 5 full threads for hose connection
  • Enclosed screw holes and self-aligning lug for easy installation
  • Large Cast Brass flange that is pitched to drain
  • Large Soft Grip handle that is metal with a rubber coating.
  • Easy Conversion to Loose Key Operation with brass female stem cap
  • Solid Brass body, Valve Stem Cap, Seat and Stem Ends
  • Requires Certification

Specifications

ASME:
ASME A112.18.1-2018
ASSE Standards:
ASSE 1019
Adjustable:
No
BAA Compliant:
Yes
CSA Certified:
CSA B125.1-18
Collection:
P-164 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
6-3/4 in
End Connection 1:
MIPS
End Connection 2:
Sweat
End Connections:
MIPS x Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
8 gpm
Handle Material:
Metal
Handle Type:
Hand Wheel
Height:
3-1/2 in
IAPMO Listed -:
Yes
ISO:
No
Installation Type:
Wall Mount
Length:
6 in
Material:
Brass
Maximum Temperature:
140
NSF:
No
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Pressure Class:
125 psi
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
Temperature Range:
140 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Bonnet Type:
Threaded
Valve Operator:
Wheel Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
EPDM
Valve Size:
1/2 in
Valve Stem:
Rising
Valve Type:
Frost Proof Wall Hydrant
Water Outlet Connection Size:
3/4 in
Width:
3 in