8-1/4 x 3/4 x 1/2 in. MIP x FIP Residential Quarter-Turn Anti-Siphon Wall Hydrant
P-164 Series 8-1/4 x 3/4 x 1/2 in. MIP x FIP Residential Quarter-Turn Anti-Siphon Wall Hydrant
Frequently Purchased Together
Product Details
- Anti-Siphon vacuum breaker and Back Flow check valve meet ASSE 1019-C approval
- Quarter Turn Operation for easy operation
- Inlet: 3/4 MIP x 1/2 FIP
- Stainless steel seat washer screw and handle screw
- 5 full threads for hose connection
- Enclosed screw holes and self-aligning lug for easy installation
- Large Cast Brass flange that is pitched to drain
- Large Soft Grip handle that is metal with a rubber coating.
- Easy Conversion to Loose Key Operation with brass female stem cap
- Solid Brass body, Valve Stem Cap, Seat and Stem Ends
Specifications
- ASME:
- ASME A112.18.1-2018
- ASSE Standards:
- ASSE 1019
- Adjustable:
- No
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1-18
- Collection:
- P-164 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 8-3/4 in
- End Connection 1:
- MIPS
- End Connection 2:
- FIPS
- End Connections:
- MIPS x FIPS
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Flow Rate:
- 8 gpm
- Handle Material:
- Metal
- Handle Type:
- Hand Wheel
- Height:
- 3-1/2 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- Temperature Range:
- 140 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in, 1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Frost Proof Wall Hydrant
- Water Outlet Connection Size:
- 3/4 in
- Width:
- 3 in