Plastic, Steel, Stainless Steel and Zinc Brick Buddy Wall Mounting Bracket
Plastic, Steel, Stainless Steel and Zinc Brick Buddy Wall Mounting Bracket
Frequently Purchased Together
Product Details
- Easy installation for new construction homes
- Eliminates need for wrapping supply piping going through the masonry wall
- Adjustable screws for different flange sizes
- Prevents hydrant damage during construction of exterior wall
- Sleeve allows room for hydrant to be pitched properly
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- WMB
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 6 in
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic, Steel, Stainless Steel, Zinc
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- Wall Thickness:
- 6 in