0 items

Prier Products Residential Anti-Siphon Wall Hydrant

PC144T

Length

Starting at $47.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Enclosed screw holes easily secure mounting screws
  • Field repairable with no special tools
  • Five full hose threads
  • Integral cast flange with built-in drainage pitch
  • Made in the USA
  • Powder coated cast aluminum handle
  • Solid brass body, valve stem cap, seat and stem ends
  • Stainless steel seat washer screw and handle screw

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
FIP
Length
10 in
UL Listed
No
Valve Size
3/4 in x 1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday