0 items

Prier Products P-164 Series Residential Quarter-Turn Anti-Siphon Wall Hydrant

PP164D

Valve Size

Starting at $42.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Enclosed screw holes easily secure mounting screws
  • Field repairable with no special tools
  • Five full hose threads
  • Integral cast flange with built-in drainage pitch
  • Made in the USA
  • Quarter turn, soft grip, coated cast aluminum handle
  • Slim seat inlet for easier installation
  • Solid brass body, valve stem cap, seat and stem ends
  • Stainless steel seat washer screw and handle screw

SPECIFICATIONS

Collection
P-164 Series
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
MPT
End Connection 2
Sweat
End Connections
MPT x Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Handle Type
Hand Wheel
Length
8 in
Material
Brass
Maximum Pressure
125 psi
Sillcock Type
Anti-siphon, Frost-proof

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday