Prier Products

Satin Nickel 1 x 3/4 in. MPT x FPT Wall Hydrant

Part #PC633NSV  |  Manufacturer Part #C-633NSV

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High flow rates: 19 gpm at 25 psi
  • Single hole design assists in installation
  • Template provided on box for easy installation
  • Heavy pattern cast brass hydrant
  • Heavy duty brass piping, not copper
  • Patented "triple seal" positive shutoff system
  • Horizontal or vertical installation possible
  • Made in the USA

Specifications

ASSE Standards: ASSE 1052

Adjustable: No

BAA Compliant: No

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

End Connection 1: MPT

End Connection 2: FPT

End Connections: MPT x FPT

FM Approved: No

IAPMO Listed: No

Material: Brass

Maximum Pressure: 25 psi

NSF Certified: No

Recommended Valve Application: Water

UL Listed: No

Valve Operator: Loose Key Handle

Valve Seat Material: EPDM

Valve Size: [1 in, 3/4 in]

Valve Stem: Non-rising