Satin Nickel 1/2 x 3/4 x 8 in. MNPT x Sweat Wall Hydrant
Satin Nickel 1/2 x 3/4 x 8 in. MNPT x Sweat Wall Hydrant
Frequently Purchased Together
Product Details
- Hot and Cold Blending Valve
- Anti-Siphon vacuum breaker with back flow check valve
- Inlet: 1/2 MIP by 1/2 SWT
- Stainless steel seat washer screw and handle screw
- Solid Brass body, Valve Stem Cap, Seat and Stem Ends
- 5 full threads for hose connection
- Satin Nickel plated for long life
- Adjustable spigot allows for vertical and horizontal installation
- Installation template provided
- Powder coated metal handles with keyless option for hot
Specifications
- ASME:
- ASME A112.18.1, ASME B1.20.1, ASME B1.20.7
- ASSE Standards:
- ASSE 1019
- Adjustable:
- No
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 12-1/2 in
- End Connection 1:
- MIPS
- End Connection 2:
- Sweat
- End Connections:
- MIPS x Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Cast Aluminum
- Handle Type:
- Wheel
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Frost-proof
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Disc Material:
- EPDM
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in x 3/4 in
- Water Outlet Connection Size:
- 3/4 in
- Width:
- 8-1/2 in