Prime Conduit

4 x 4 in. Telescopic 90 Degree x 3 ft. Bend Type C

Part #PTW9FN  |  Manufacturer Part #TW9FN

Fitting Sizes:

4 in x 4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in x 4 in