0 items

Prime Source 25 x 10 ft. 4 mil Polyfilms in Clear

PS41025C

Length

25 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Color Finish
Clear
Color Finish Category
Clear
Length
25 ft
Material
Plastic
Material Type
Polyethylene
Thickness
4 mil
Width
10 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday