100 ft. 10-Light U-Ground Light String in Yellow
100 ft. 10-Light U-Ground Light String in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dipped metal or plastic bulb guards
- Lamps are spaced at 10' intervals
- Molded-on, weather resistant lampholders
- Requires a 150W maximum bulb for each socket
- Ten sockets
Specifications
- AMP:
- 12
- Color Finish Name:
- Yellow
- Cord Length:
- 100 ft
- Material:
- Plastic
- NEMA:
- NEMA 5-15
- Power Source:
- Electric
- Type:
- PLSUG2835
- UL Listed:
- No
- Volts:
- 125V
- Watts:
- 1500 W
- Weight:
- 8-1/4 lb
- Width:
- 16-1/2 in
- Wire Gauge (AWG):
- 12/3 ga