100 ft. Extension Cord in Neon Pink
100 ft. Extension Cord in Neon Pink
Frequently Purchased Together
Product Details
- Flame retardant
- Ultra flexible
- Water resistant
- Extreme temperature, jobsite, outdoor extension cords
- Weight 13.77 Lb.
- Nickel-coated brass blades resist corrosion
- Abrasion resistant
Specifications
- AMP:
- 15
- Cable or Wire Type:
- SJTW
- Color Finish Category:
- Pinks
- Color Finish Name:
- High Visibility Pink
- Length:
- 100 ft
- NEMA:
- NEMA 5-15
- Product Type:
- Extension Cord
- Temperature Range:
- -58 to 140 Deg F
- Type:
- PNS513835
- UL Listed:
- Yes
- Volts:
- 125V
- Watts:
- 1875 W
- Wire Gauge (AWG):
- 12 ga