Plastic LED Work Light
Plastic LED Work Light
Frequently Purchased Together
Product Details
- Long-life, energy efficient LEDs are cool to the touch
- Sealed on/off power switch prevents dust and debris from entering the worklight
- Super bright 2-in-1 LED worklight with high and low beam flashlight
- Includes 3 AA batteries
- Magnetic base grips steel surfaces and swivels to direct light where it’s needed
- Hanging hook
- Versatile design extends to 11-1/2" for floodlight and collapses to 7-1/2" for flashlight use
Specifications
- Battery Size:
- AA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Light Bulb Type:
- LED
- Lumens:
- 120
- Material:
- Plastic
- Number of Lights:
- 1
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Work Light
- Weight:
- 4/5 lb
- Width:
- 6-3/4 in