0 items

Prime Wire and Cable 14/3 ga SPT-3 Air Conditioner Cord in Grey

PEC68050L

Length

Starting at $4.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Air conditioner and major appliance extension cord made of vinyl resists cracking and breaking
  • Molded-on bonded vinyl plugs and connectors won't break or pull off
  • Right angle male plug
  • Three feet

SPECIFICATIONS

Cable or Wire Type
SPT-3
Color Finish
Grey
GSA Approved
No
Length
3 ft
NEMA Specifications
NEMA 5-15
UL Listed
No
Wire Gauge
14/3 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday