15A USB Charger with Folding Plug

You last purchased this on
 
PRIME®

15A USB Charger with Folding Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
PRIME®

15A USB Charger with Folding Plug

  • Fast #
  • Part #PPBSLUSB343S
  • Item #7295739
  • Manufacturer Part #PBSLUSB343S
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Two port 3.4 amp USB charger
  • Compact design perfect for travel
  • Three outlets
  • Joules: 350
  • ETL Certified
  • Protected indicator light
  • Folding plug
  • Requires Certification

Specifications

AMP:
15
CE Approved:
No
Color Finish Name:
White
GSA Approved:
No
Material:
Plastic
NEMA:
NEMA 5-15
Type:
PPBSLUSB343S
UL Listed:
No
Volts:
125V
Watts:
1875 W
Width:
1-9/10 in