Prime Wire and Cable
30 Amp 4 ft. Appliance Cord
Part #PRD100404L | Item #7048328 | Manufacturer Part #RD100404L
$
12.88
EACH
(Pricing is for 4 ft)
Length
Product Details
- Includes strain relief kit
- Ring terminals for secure connections
- The 4-wire cord fits most homes built after 1996
- For use in US
Specifications
AMP: 30
Color Finish: Black
Color Finish Category: Blacks
Length: 4 ft
UL Listed: Yes
Volts: 125/250V
Wire Gauge: 10/4 ga