0 items

Prime Wire and Cable 30A 4-Wire Dryer Cord

PRD10040L

Length

Starting at $17.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use in US
  • Includes strain relief kit
  • Ring terminals for secure connections
  • The 4-wire cord fits most homes built after 1996

SPECIFICATIONS

AMP
30
Color Finish
Black
Length
4 ft
Type
Dryer Cord
UL Listed
Yes
Volts
125V
Wire Gauge
10/4 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday