Prime Wire and Cable Extension Cord in Neon Pink

PNS5138

Length

Starting at $74.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Abrasion resistant
  • Fifty feet
  • Flame retardant
  • Flexible temperature range (-58F - +221F)
  • Nickel-coated brass blades resist corrosion
  • Prime® NeonFLEX™contractor toughextension cords combine all the features of our standard vinyl outdoor extension cords with ultra-high-visibility fluorescent color
  • The lighted connector allows you to see when the power is on
  • Water resistant

SPECIFICATIONS

AMP
15
Color Finish
Neon Pink
Length
50 ft
NEMA Specifications
NEMA 5-15
Temperature Range
-58 to 221 Deg F
UL Listed
Yes
Volts
125V
Wire Gauge
12/3 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday