0 items

Primeline Products 1-1/8 in. Corner Guard with Screw in Almond

KAMPMP10345

Color Finish

(Pricing is for Almond)

$45.33

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Almond
  • Extruded vinyl construction
  • Installation holes and any other installation fasteners not included

SPECIFICATIONS

Application
Light Duty Commercial
Color Finish
Almond
Color Finish Category
Neutrals
Height
1-1/8 in
Length
48 in
UL Listed
No
Width
1-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday