1-1/2 in. Window Screen Latch 4-Pack

You last purchased this on
 
Prime-Line

1-1/2 in. Window Screen Latch 4-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Prime-Line

1-1/2 in. Window Screen Latch 4-Pack

  • Fast #
  • Part #PL5843
  • Item #4870974
  • Manufacturer Part #L 5843
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features white plastic cap
  • Requires Certification

Specifications

Application:
Residential
Diameter:
5/32 in
Length:
1-1/2 in
Material:
Aluminum
Type:
PL5843