1-1/4 in. Bottom Mount Pivot Door Hinge in Polished Chrome

You last purchased this on
 
Prime-Line

1-1/4 in. Bottom Mount Pivot Door Hinge in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Prime-Line

1-1/4 in. Bottom Mount Pivot Door Hinge in Polished Chrome

  • Fast #
  • Part #P6506557
  • Item #7643627
  • Manufacturer Part #650-6557
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Chrome Plated Zamak
  • 1-1/2" Center set Screw Holes On Panel
  • For 1-1/4" Plastic Laminate Or Marble Partitions
  • Chrome-Plated
  • Requires Certification

Specifications

Application:
Restrooms
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-5/8 in
Height:
2-1/4 in
Installation Type:
Bottom Mount
Material:
Zinc Alloy
Width:
1-1/4 in