Primeline Products 1-1/8 x 48 in. Corner Shield 5 Pack

PMP

Color Finish

Starting at $21.89
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Constructed of long-lasting, extruded vinyl
  • Installation fasteners included
  • These corner shields feature 1-1/8 in. wide wings and come in 48 in. lengths
  • These guards come clear in color with pre-drilled installation holes
  • Used to prevent chipping of paint, tearing of wallpaper and fingerprint build up

SPECIFICATIONS

Color Finish
Clear
Color Finish Category
Clear
Depth
1-1/8 in
Height
1-1/8 in
Length
48 in
Material
Vinyl
Package Quantity
Pack of 5
Size
1-1/8 in x 48 in
UL Listed
No
Width
1-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday