0 items

Primeline Products 1-9/16 in. Aluminum Bail Latch and Screw 10-Pack

PL5554

Length

1-9/16 in

$4.59

per PACK
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • window screen spline latches

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Aluminum
Color Finish Category
Silver Tones
Length
1-9/16 in
Material
Aluminum
Package Quantity
4
Width
1-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday