100 ft. Fiberglass Screen Charcoal
100 ft. Fiberglass Screen Charcoal
Frequently Purchased Together
Product Details
- Used as screening on windows
- Help prevent insects for coming in
- Charcoal Fiberglass
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Length:
- 100 ft
- Material:
- Fiberglass
- Type:
- PPL15829
- Width:
- 36 in