1/8 in. Plastic Offset Closet Door Top Roller Assembly 2-Pack
1/8 in. Plastic Offset Closet Door Top Roller Assembly 2-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Supports 50 lbs per pair
- Offset 1/8"
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Material:
- Plastic
- Package Quantity:
- 2