2-1/16 in. Cam Lock with Keeper Non Lug Type in White

You last purchased this on
 
Prime-Line

2-1/16 in. Cam Lock with Keeper Non Lug Type in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Prime-Line

2-1/16 in. Cam Lock with Keeper Non Lug Type in White

  • Fast #
  • Part #PTH23083
  • Item #4870947
  • Manufacturer Part #TH 23083
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • White finish
  • Concealed locking mechanism that reduces air infiltration
  • Non-lug
  • Requires Certification

Specifications

Application:
Windows
Color Finish Category:
Whites
Color Finish Name:
White
Length:
2-1/16 in
Material:
Die Cast
Type:
PTH23083