2-1/2 in. Corner Guard with Screw in Almond

You last purchased this on
 
Prime-Line

2-1/2 in. Corner Guard with Screw in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
Prime-Line

2-1/2 in. Corner Guard with Screw in Almond

  • Fast #
  • Part #PMP10346
  • Item #5172836
  • Manufacturer Part #MP10346
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Extruded vinyl construction
  • Almond
  • Installation holes and any other installation fasteners not included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Heavy Duty Commercial
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Door Stop Type:
Corner Guard
Length:
48 in
UL Listed:
No