0 items

Primeline Products 2-3/4 in. Wardrobe Bottom Guide in Steel and Plastic

PMP6549

Height

2-3/4 in

$10.03

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Acts as a corner bracket for steel frame by-pass door
  • Adjustable; right or left hand
  • Bottom Mount

SPECIFICATIONS

ADA Compliant
No
Application
Door
Color Finish
Silver
Color Finish Category
Silver Tones
Height
2-3/4 in
Installation Type
Surface Mount
Material
Plastic, Steel
Thickness
11/16 in
Type
Closet Door
Width
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday