Primeline Products

2 Robe Hook in Chrome Plated

Part #PPH17047  |  Manufacturer Part #PH 17047

Color/Finish:
Chrome Plated

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome-Plated
  • 3/4" Center set Screw Holes
  • 2 Prong Hook
  • 3/4" Center set Screw Holes

Specifications

ADA Compliant: No

Application: [Restrooms, General Purpose]

Base Plate Height: 1-11/20 in

Base Plate Width: 1 in

CARB OTC LEED Compliant: No

Color Finish: Chrome Plated

Color Finish Category: Chromes

GSA Approved: No

Height: 1-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3 in

Material: [Zamac, Die Cast]

Mount Type: Wall

NSF Certified: No

Number of Hooks: 2