Primeline Products 3-1/2 x 3-1/2 in. Butt Hinge in Satin Brass 2-Pack

PMP10807

Manufacturer Part #: MP10807

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Each hinge comes with six 1" screws
  • Product shown in a Satin Nickel finish

SPECIFICATIONS

ADA Compliant
No
Application
Door
Height
3-1/2 in
Installation Type
Surface Mount
Type
Door Hinge
Width
3-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday