3-3/8 in. Screen Roller and Corner Assembly 2-Pack
3-3/8 in. Screen Roller and Corner Assembly 2-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Steel ball bearing
- Nylon roller
- Features a 1" nylon roller
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Diameter:
- 1 in
- Length:
- 3-3/8 in
- Material:
- Aluminum, Plastic
- Material Type:
- Nylon
- Package Quantity:
- 2
- Width:
- 1-1/8 in