0 items

Primeline Products 3/8 in. Spiral Tilt Balancing Reducer

PFL20

Length

Starting at $5.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aluminum Tubular Housing
  • Flat Coiled Internal Clock Spring
  • Red bearing
  • Spiral Balance Tension, Wound With Tool
  • Tilt style

SPECIFICATIONS

Application
Windows
Diameter
3/8 in
Length
23 in
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday