0 items

Primeline Products 3 in. Deco Cabinet Pull in Antique Brass

PU11283

Color Finish

(Pricing is for Antique Brass)

$6.27

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Max drawer thickness 3/4", mounting screw included

SPECIFICATIONS

ADA Compliant
No
Application
Cabinets
Color Finish
Antique Brass
Color Finish Category
Brass Tones
Height
1 in
Installation Type
Surface Mount
Length
3 in
Material
Die Cast
Type
Decorator Drawer Pull
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday