3 in. Brass Spring Door Stop in Brass (Pack of 10)

You last purchased this on
 
Prime-Line

3 in. Brass Spring Door Stop in Brass (Pack of 10)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Prime-Line

3 in. Brass Spring Door Stop in Brass (Pack of 10)

  • Fast #
  • Part #PMP9000
  • Item #4870959
  • Manufacturer Part #MP9000
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brass plated
  • Spring steel construction
  • Flexible wire
  • Baseboard mount
  • Rubber tip
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Door
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Door Stop Type:
Spring Door Stop
Length:
3 in
Material:
Brass
Package Quantity:
Pack of 10